DIGI-STEM Threaded Thermocouple Prob

Sebelum PPN:
Rp5.499.900 - Rp10.999.900
Spesifikasi
UNSPSC41112206
Accuracy (°C)±1.1-277
Accuracy (°F)±2-530
BrandDIGI-STEM
Connector TypeBare Wire
Fitting TypeCompression
For AirNo
For ApplicationLiquid
For GasesYes
For Liquids and GelsYes
For SolidsNo
For SurfacesNo
Head Connection (inch)1/2 NPT
Head Material316 Stainless Steel
Includes ThermowellNo
Maximum Temperature (°C)482
Maximum Temperature (°F)900
Minimum Temperature (°C)-78
Minimum Temperature (°F)-109
Probe BendStraight
Probe Diameter (inch)0.25
Probe Sheath Material316 Stainless Steel
Probe Tip Diameter (inch)0.25
Process Mounting (inch)1/2 NPT Compression
Response Time (s)30 to 60
Sensor TypeThermocouple
Temperature Range (°C)-78 to 482
Temperature Range (°F)-109 to 900
Thermocouple TypeType K
Tip StyleRounded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermocouples have a cable with bare lead wires that connect them with remote meters or monitoring systems. They have a thread-mounted sensor that’s used alone or paired with thermowells or protection tubes for fixed-installation applications. They are commonly used in general industrial and manufacturing environments to measure and monitor the temperature of liquids, gases, and air in tanks and pipes.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Thermocouple Probe Type K Ungrounded For Application Liquid 1/2 in NPT Compression Bare Wire Probe Size 1/4 in x 4 in Cable Length 12 ft -109 Degrees to 900 Degrees F/-78 Degrees to 482 Degrees C Thermocouple

Ulasan Produk

Tidak ada ulasan