HONEYWELL Threaded RTD Prob

Sebelum PPN:
Rp6.799.900
Spesifikasi
UNSPSC41111905
Accuracy (°C)±0.2
BrandHONEYWELL
Cable Length (ft.inch)1'6\"
Connector TypeBare Wire
Includes Signal ConverterNo
Includes ThermowellNo
Maximum Temperature (°C)125
Maximum Temperature (°F)257
Minimum Temperature (°C)-60
Minimum Temperature (°F)-76
Probe Diameter (inch)0.125
Probe Length (inch)1
Probe Sheath Material300 Stainless Steel
Probe Size (inch)1/8x1
Resistance (ohm)100
Sensor TypeRTD
Temperature Range (°C)-60 to 125
Temperature Range (°F)-76 to 257

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These RTD probes have a thread-mounted sensor that’s used alone or with thermowells or protection tubes for fixed-installation applications. They are commonly used to measure and monitor the temperature of liquids, gases, and air in closed vessels like tanks and pipes.
Feature
Immersion Temperature Probe Bare Wire Cable Length 1 ft 6 in -76 Degrees to 257 Degrees F/-60 Degrees to 125 Degrees C

Ulasan Produk

Tidak ada ulasan