WINTERS Thermowells

Sebelum PPN:
Rp199.900 - Rp1.399.900
Spesifikasi
UNSPSC41112216
BrandWINTERS
Food SafeYes
Includes Cap and ChainNo
MaterialBrass
Maximum Operating Pressure (psi)710
Maximum Operating Temperature (°C)204
Maximum Operating Temperature (°F)400
NSF RatedYes
Thermowell TypeThreaded
Thread GenderMale
Thread TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These heavy-duty tapered shank threaded thermowells have a shank that gradually tapers in size along their immersion length. With their added strength, they are made for high-velocity applications.
Feature
Threaded Thermowell Tapered Shank 304 Stainless Steel Shank Type Tapered 3/4 in MNPT Insertion Length 2 1/2 in For Stem Length 4 in Neck Extension 2 in Food Safe No

Ulasan Produk

Tidak ada ulasan