SPENCE Thermowells

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC40141606
ApplicationGeneral Purpose; HVAC
BrandSPENCE
Compatible Brand and SeriesSpence 2000 Series
Food SafeNo
For Stem Diameter (inch)5/8
For Stem Length (inch)13-3/8
For Thermometer Thread Connection (inch)1 MNPT
For Thermometer Thread Size (inch)1
For Thermometer Thread TypeMNPT
Includes Cap and ChainNo
Includes LaggingYes
Insertion Length (inch)10-1/2
MaterialBrass
Maximum Operating Pressure (psi)250
Maximum Operating Temperature (°F)400
NSF RatedNo
Neck Extension (inch)2-7/8
Process Connection (inch)1 MNPT
Shank typeStraight
Thermowell TypeThreaded
Thread GenderMale
Thread Size (inch)1 in
Thread TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermowells for temperature regulators and duct sensors protect measuring equipment and ensure accurate readings are performed for HVAC systems. Sometimes called immersion wells, they are commonly used with hot water immersion controls. Low-lead compliant brass thermowells are used for contact with potable water.
Feature
Threaded Thermowell Brass Shank Type Straight 1 in MNPT Insertion Length 10 1/2 in For Stem Length 13 3/8 in Neck Extension 2 7/8 in Food Safe No

Ulasan Produk

Tidak ada ulasan