REED INSTRUMENTS Test Instrument Carrying Cases

Sebelum PPN:
Rp609.900 - Rp2.899.900
Spesifikasi
UNSPSC53121705
BrandREED INSTRUMENTS
Case TypeSoft Carrying Cases
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These soft carrying cases have elastic loops in the interior that keep instruments safe and secure when not in use. Additional features include a separate pocket to store extra cables, tools, or other accessories and an external belt loop for carrying and transporting.
Feature
Soft Carrying Case Material Polyester For Use With AC Clamp Meter + NCV AC Current Adapter AC Line Splitter Circuit Breaker Finder Continuity Tester Digital Psychrometer Infrared Thermometer Laser Distance Meter Multimeter + NCV Non-Contact AC Voltage Detector Pinless Moisture Meter Safety Test Lead Set Temperature Input Adapter TRMS AC/DC Clamp Meter + NCV TRMS Waterproof Multimeter Type K Thermocouple Wire Probe Wood Moisture Detector Color Black

Ulasan Produk

Tidak ada ulasan