Flir Test Instrument Carrying Cases

Sebelum PPN:
Rp1.799.900 - Rp2.199.900
Spesifikasi
UNSPSC53121705
Belt Loop IncludedNo
BrandFLIR
Case TypeSoft Carrying Cases
ColorBlack
MaterialEVA
Overall Width (inch)6-3/4
Weather-Resistant ZipperYes
Wrist StrapYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These soft carrying cases have elastic loops in the interior that keep instruments safe and secure when not in use. Additional features include a separate pocket to store extra cables, tools, or other accessories and an external belt loop for carrying and transporting.
Feature
Carrying Case Material EVA For Use With FLIR DM92/DM93 Industrial Digital Multimeters Color Black Includes Form-Fitting Instrument Compartment Nylon Carry Strap Overall Height 10 1/2 in Overall Width 6 3/4 in Overall Depth 3 3/4 in Wrist Strap Yes Belt Loop Included No Weather-Resistant Zipper Yes Manufacturers Warranty Length 1 yr

Ulasan Produk

Tidak ada ulasan