OAKTON Strip Chart Temperature Recorder

Sebelum PPN:
Rp37.999.900
Spesifikasi
UNSPSC41112301
AccuracyHumidity : +/-3% from 10 to 90% RH; +/-5% from 5 to 10% RH; Temp. : +/-1 Degrees C / +/-1.8 Degrees F
BrandOAKTON
Dimensions WxHxD (inch)13x11-1/2x5
Product TypeThree-Speed, Battery-Operated Hygrothermograph
Temp. SensorBimetallic Strip
Temperature Range (°F)14 to 122

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Three-Speed Battery-Operated Hygrothermograph Temp Range 14 to 122 Degrees F Accuracy Humidity +/-3 Percent from 10 to 90 Percent RH +/-5 Percent from 5 to 10 Percent RH Temp +/-1 Degrees C / +/-1.8 Degrees F Dimensions (In.) 13 W x 11-1/2 H x 5 D Bimetallic Strip Temp Sensor

Ulasan Produk

Tidak ada ulasan