TRIPLETT Spectrum Analyzer
#Grup produk P109672852
Spesifikasi
| UNSPSC | 41115403 |
|---|---|
| Amplitude Setting Range (dB) | 1 Step |
| Amplitude Setting Range (dBm) | -95 to 0 |
| Brand | TRIPLETT |
| Display | LCD |
| Frequency Accuracy (Hz) | 2.4-2.485 GHz +/- 45 kHz; 5.15-5.85 GHz +/- 150 kHz |
| Frequency Range (GHz) | 2.4 to 5.85 |
| Frequency Resolution (GHz) | 2.4 ;5 |
| Frequency Span | 0 Hz (Zero Span)200 kHz to 2 GHz (Step) and 3.3 GHz (Full Span) |
| Includes | AC Adapter; Carrying Case; Charger |
| Input Attenuator Range (db) | 0 to 25 (1 Step) |
| Input Connector | Type N |
| Interface | USB |
| Power Source | Lithium-Ion Battery or AC Adapter |
| Product Type | Portable RF Spectrum Analyzer |
| Sweep Accuracy | +/- 1 Dot from 5.15 to 5.85 GHz; +/- 0.2% +/-1 Dot from 0 to 2.42 GHz |
| Sweep Range (ms-s) | 10 to 30 |
| Video Bandwidth (Hz-MHz) | 100 to 1 (Step) and AUTO |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These instruments help to display the frequency spectrum of an RF wave. They can be used in designing and troubleshooting cellular phones, radio transmitters, radar systems, remote controls, and other RF-transmitting devices. The lightweight, powerful portable instruments also measure channel and adjacent channel power and occupied bandwidth.
Feature
Portable RF Spectrum Analyzer Frequency Range 2.4 GHz to 5.85 GHz Frequency Span 0 Hz (Zero Span) 200 kHz to 2 GHz (Step) and 3.3 GHz (Full Span) Frequency Accuracy 2.4-2.485 GHz +/- 45 kHz 5.15-5.85 GHz +/- 150 kHz Frequency Resolution 2.4 GHz 5 GHz Amplitude Setting Range -95 to 0dBm (1dB Step) Input Attenuator Range 0 to 25dB (1dB Step) Video Bandwidth 100 Hz to 1 MHz (Step) and AUTO Sweep Range 10 msec to 30 secProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
