VEE GEE Soil & Compost Dial Thermometer

Sebelum PPN:
Rp879.900 - Rp3.399.900
Spesifikasi
UNSPSC41113910
Accuracy (°F)±2
BrandVEE GEE
ConstructionAluminium Housing, Stainless Steel Stem and Glass Lens
Corrosion ResistantNo
Dial Diameter (inch)3
Fitting TypeThreaded
FunctionsManual Calibration
Glow-in-the-DarkNo
Housing MaterialAluminium
Includes NIST-Traceable CertificateNo
Includes ThermowellNo
Lead FreeNo
Lens MaterialGlass
Process Connection (inch)1/2 NPT Male
Reduced TipYes
ScaleFahrenheit
Scale TypeDial
ShatterproofNo
Stem MaterialStainless Steel
Temperature Graduations (°F)2
Thread GenderMale
Thread Size (inch)0.5
Thread TypeNPT
Tip Diameter (inch)0.0625 in
Vibration ResistantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dial compost thermometers have a long and durable probe that"™s used to measure the temperature of compost piles. They are threaded for easy mounting on tanks and have a hermetically-sealed dial that will not fog up. They are commonly used in industrial composting facilities.
Feature
Soil Dial Thermometer Application Asphalt/Concrete Testing Food and Beverage Quality Control General Lab Use Soil Testing -40 Degrees to 160 Degrees F Stem Length 6 in Dial Diameter 3 in 1/2 in NPT Male Aluminum Housing Stainless Steel Stem and Glass Lens Back Fahrenheit

Ulasan Produk

Tidak ada ulasan