TAYLOR Soil & Compost Dial Thermometer

Sebelum PPN:
Rp319.900
Spesifikasi
UNSPSC41112213
Accuracy±2%
ApplicationSoil Testing
BrandTAYLOR
Construction304 Stainless Steel Housing, 304 Stainless Steel Stem and Polycarbonate Lens
Corrosion ResistantNo
Dial Diameter (inch)2
FunctionsMin Indicating
Glow-in-the-DarkNo
Housing Material304 Stainless Steel
Includes NIST-Traceable CertificateNo
Includes ThermowellNo
Lead FreeYes
Lens MaterialPolycarbonate
Long ReachNo
Maximum Temperature (°C)80
Maximum Temperature (°F)180
Minimum Temperature (°C)0
Minimum Temperature (°F)20
Reduced TipNo
ScaleCelsius; Fahrenheit
Scale TypeDial
ShatterproofNo
Stem Diameter (inch)1/8
Stem Length (inch)4
Stem Material304 Stainless Steel
Temperature Graduations (°C)1
Temperature Graduations (°F)2
Temperature Range (°C)0 to 80
Temperature Range (°F)20 to 180
Vibration ResistantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dial soil thermometers measure the temperature of soil to determine the desired conditions to seed or transplant crops and other plants.
Feature
Soil Dial Thermometer Application Soil Testing 20 Degrees to 180 Degrees F/0 Degrees to 80 Degrees C Stem Length 4 in Dial Diameter 2 in 304 Stainless Steel Housing 304 Stainless Steel Stem and Polycarbonate Lens Back Celsius Fahrenheit

Ulasan Produk

Tidak ada ulasan