TAYLOR Remote-Transmitting Temperature & Humidity Sensor

Sebelum PPN:
Rp499.900
Spesifikasi
UNSPSC41112301
Battery Run Time (month)18
Battery Type(2) AAA
BrandTAYLOR
Compatible Brand and SeriesTaylor Digital 1700 Series
Compatible Manufacturer Model Number1735173617401741
Compatible Product TypeDigital Deluxe Weather Forecaster
Includes BatteriesNo
Maximum Temperature (°C)60
Maximum Temperature (°F)140
Minimum Temperature (°C)-20
Minimum Temperature (°F)-4
Power SourceBattery
Power Source Details(2) AAA Batteries
Product TypeWireless Remote Sensor
Temperature Range (°C)-20 to 60
Temperature Range (°F)-4 to 140
Transmission Range (ft)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Remote-transmitting temperature and humidity sensors connect wirelessly to a compatible display unit or base. They are commonly used for multi-room environmental monitoring in restaurants, manufacturing facilities, offices, homes, greenhouses, and in storage facilities.
Feature
Wireless Remote Sensor Compatible Brand and Series Taylor Digital 1700 Series -4 Degrees to 140 Degrees F/-20 Degrees to 60 Degrees C Transmission Range 200 ft Power Source Battery Wireless Remote Sensor Includes Batteries No

Ulasan Produk

Tidak ada ulasan