TRACEABLE Remote Reading Panel-Mount Digital Thermometer

Sebelum PPN:
Rp1.599.900 - Rp1.999.900
Spesifikasi
UNSPSC41112213
Alarm StyleNone
BacklitYes
BrandTRACEABLE
Cable Length (ft)10
ConstructionPlastic Housing with Stainless Steel Probe
Display TypeLCD
Housing MaterialPlastic
Includes BatteriesYes
Includes NIST-Traceable CertificateYes
Minimum Temperature (°C)-50
Number of Digits5
Power SourceBattery
Power Source Details (V)1.5 Battery
Probe MaterialStainless Steel
Process Connection (ft)10 Cable
Resolution (°C)1
Resolution (°F)0.1
Scale TypeDigital
Sensor TechnologyThermistor
Temperature AlarmNo
Temperature Resolution (°C)1
Temperature Resolution (°F)0.1
Temperature ScaleFahrenheit/Celsius
Thermometer TypeRemote Probe Thermometer
Voltage (V)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Industrial panel-mount thermometers include an external cabled probe that measures temperatures. They typically mount to panels with the digital display positioned for easy viewing and monitoring.
Feature
Digital Pocket Thermometer -40 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C 1.75 in Dia Display with 5-Digit Backlit LCD - 1/4 in Digit Height 10 ft Cable Thermistor - 0.15 in Dia x 4 3/4 in L Probe Hook-and-Loop Strips Magnetic Strip Suction Cups Accuracy +/-1 Degrees C Backlit Yes Cable Length 10 ft Plastic Housing with Stainless Steel Probe 1.5V Battery

Ulasan Produk

Tidak ada ulasan