Dwyer Remote Reading Panel-Mount Dial Thermometer

Sebelum PPN:
Rp999.900
Spesifikasi
UNSPSC41112210
Accuracy±2%
BrandDWYER
Construction300 Stainless Steel Housing with Glass Lens
Dial Diameter (inch)2.5
Flange Outside Diameter (inch)3.33
Housing Material300 Stainless Steel
Includes NIST-Traceable CertificateNo
Lens MaterialGlass
Mounting Hole Diameter (inch)(3) 5/32
Mounting StyleFront Flange
NSF RatedNo
Probe Diameter (inch)0.25
Probe MaterialStainless Steel
Process Connection (inch)1/4 MNPT
ScaleFahrenheit
Scale TypeDial
Sensor TechnologyBimetal
Temperature Graduations (°F)2
Thermometer TypeDirect Reading
Thread GenderMale
Thread Size (inch)1/4
Thread TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These panel-mount thermometers have a back flange with three mounting holes that secure them where the dial can be clearly viewed and temperatures monitored. Unlike remote-reading panel-mount thermometers, these thermometers have a direct-reading bimetal stem.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
K3148 Analog Panel Mount Thermometer 0 Degrees to 200 Degrees F 2.5 in 1/4 in Dia and 4 in L Stainless Steel Bimetal Stem Probe Length 4 in 1/4 in MNPT Bimetal Stem Length 4 in 300 Stainless Steel Housing with Glass Lens

Ulasan Produk

Tidak ada ulasan