SURETEST Receptacle & GFCI Tester & Analyzer

Sebelum PPN:
Rp20.999.900
Spesifikasi
UNSPSC41113641
Alert TypeDigital Display
BrandSURETEST
Display Screen TypeOLED
Display TypeDigital
FeaturesEstimates Load on Line (ELL) up to 15A; Line and Peak Voltage; Measures Voltage Drop Under Load; Tests Without Disturbing Sensitive Loads; True RMS; Verifies Isolated Grounds (with 61-176 Adapter)
Frequency Rating (Hz)45 to 65
Ground Impedance (ohm)0.00 to 1.99
Includes1 ft Extension Cord; Carrying Case
Manufacturer Part Number61-164
NEMA Plug Configuration5-15P
Power Cord Length (inch)12
Safety Rating (V)CAT III 300
StandardsUL
Tester TypeAC Circuit Analyzer
Testing FunctionsEPD; GFCI
Voltage Drop0.1% to 50.0%
Voltage Range (VAC)85 to 265
Wiring AlertsCorrect Wiring; Hot Terminal Unwired; Hot Wire on Neutral Terminal; Hot/Ground Reverse; Hot/Neutral Reverse (Reverse Polarity); Open Ground; Open Hot; Open Neutral

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GFCI and AC circuit analyzers are handheld instruments that connect to electrical outlets for testing and diagnostics. They read true RMS waveforms to identify voltage spikes under load, false ground, inadequate ground impedance, and other flaws which may lead to the inefficient operation of electrical equipment. They also test GFCI and EPD circuits to ensure internal safety and testing mechanisms are working appropriately. These circuit analyzers help electricians and contractors troubleshoot outlets and receptacles to improve performance and identify problems that could lead to shock, fires, and other electrical hazards.
Feature
AC Circuit Analyzer Alert Type Digital Display CAT Safety Rating CAT III 300V Display Screen Type OLED Display Type Digital Features Estimates Load on Line (ELL) up to 15A Line and Peak Voltage Measures Voltage Drop Under Load Tests Without Disturbing Sensitive Loads True RMS Verifies Isolated Grounds (with 61-176 Adapter) For Voltage Range 85 to 265V AC Frequency Rating 45 to 65 Hz Ground Impedance 0.00 to 1.99 ohm Includes 1 ft Extension Cord Carrying Case

Ulasan Produk

Tidak ada ulasan