SPERRY INSTRUMENTS Receptacle & GFCI Tester & Analyzer

Sebelum PPN:
Rp629.900
Spesifikasi
UNSPSC41113637
Alert TypeLight
BrandSPERRY INSTRUMENTS
Display Screen TypeNo Display
Display TypeNo Display
FeaturesAdvanced Ground Testing Circuitry Precisely Detects the Required Low Resistance Values; Bright 360 LED Indicator Light; Single LED Provides Immediate Indication of the Wiring Error
Frequency Rating (Hz)60
Ground Impedance (ohm)0.00 to 1.99
Manufacturer Part NumberHGT6520
NEMA Plug Configuration5-15P
Safety Rating (V)CAT III 300
StandardscETLus
Tester TypeReceptacle Wiring and GFCI Tester
Testing FunctionsLow Resistance
Voltage Drop0.1% to 99.9%
Voltage Range (VAC)125
Wiring AlertsCorrect Wiring; Hot/Ground Reverse; Hot/Neutral Reverse (Reverse Polarity); Open Hot; Open Neutral

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GFCI testers plug into or otherwise connect to outlets and power receptacles to measure the time it takes to trip the ground-fault circuit interrupter (GFCI) device. These compact units confirm that outlets are in good working order and that live, neutral, and ground wires are connected properly.
Feature
Receptacle Tester with GFCI Alert Type Light CAT Safety Rating CAT III 300V Display Screen Type No Display Display Type No Display Features Advanced Ground Testing Circuitry Precisely Detects the Required Low Resistance Values Bright 360 LED Indicator Light Single LED Provides Immediate Indication of the Wiring Error For Voltage Range 125V AC Frequency Rating 60 Hz Ground Impedance 0.00 to 1.99 ohm Load Current 20 A NEMA Plug Configuration 5-15P

Ulasan Produk

Tidak ada ulasan