HUBBELL WIRING DEVICE-KELLEMS Receptacle & GFCI Tester & Analyzer

Sebelum PPN:
Rp3.199.900 - Rp7.999.900
Spesifikasi
BrandHUBBELL WIRING DEVICE-KELLEMS
Display Screen TypeNo Display
Display TypeNo Display
Frequency Rating (Hz)60
Wiring AlertsCorrect Wiring; Hot/Ground Reverse; Hot/Neutral Reverse (Reverse Polarity); Open Ground; Open Hot; Open Neutral

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Receptacle testers plug into outlets and power receptacles to diagnose electrical problems due to faulty wiring and confirm that outlets are in good working order. They have a visual indicator that lights up to ensure live, neutral, and ground lines are wired appropriately within the outlet.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Circuit Tester Alert Type Light CAT Safety Rating CAT I 125V Display Screen Type No Display Display Type No Display Features Carabiner Style Clip to Secure to Work Belt Easy-to-Read LED Output and Condition Tables Nylon Housing for Secure Gripping For Voltage Range 125V AC Frequency Rating 60 Hz Includes Carabiner Load Current 20 A Maximum Tension Measurement Not Applicable Minimum Tension Measurement Not Applicable NEMA Plug Configuration L5-20P Tester Type AC Circuit Analyzer

Ulasan Produk

Tidak ada ulasan