Extech Receptacle & GFCI Tester & Analyzer

Sebelum PPN:
Rp829.900 - Rp7.999.900
Spesifikasi
BrandEXTECH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Receptacle testers plug into outlets and power receptacles to diagnose electrical problems due to faulty wiring and confirm that outlets are in good working order. They have a visual indicator that lights up to ensure live, neutral, and ground lines are wired appropriately within the outlet.
Feature
Receptacle Tester Alert Type Light CAT Safety Rating Not Rated Display Screen Type No Display Display Type No Display Features Lights Indicate Circuit Condition Standard North American 3-Prong Plug For Voltage Range 120V AC Frequency Rating 60 Hz Ground Impedance Not Applicable Load Current Not Applicable Maximum Tension Measurement Not Applicable Minimum Tension Measurement Not Applicable NEMA Plug Configuration 5-15P Tester Type Receptacle Wiring Tester

Ulasan Produk

Tidak ada ulasan