TAYLOR Rain Gauge

Sebelum PPN:
Rp179.900
Spesifikasi
UNSPSC41114410
BrandTAYLOR
Built-In StakeYes
Gauge ColorMulti-Color
Gauge Graduations (inch)0.1
Includes ThermometerNo
Magnifying ScaleNo
Maximum Rain Fall (inch)5
MountingPost-Mount
Scale TypeAnalog

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic analog rain gauges are tall and slender and etched with inch markings along their side to record the amount of rainfall at a specific location. Rain gauges can be post- or fence-mounted or staked into the ground to avoid overhangs or growth that would block them.
Feature
Rain Gauge Includes Thermometer No Gauge Graduations 0.1 in Magnifying Scale No Gauge Color Multi-Color Mounting Location Post-Mount Scale Type Analog Gauge Height 12 1/2 in Built-In Stake Yes Gauge Housing Material Plastic Includes Mounting Hardware No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait