KODIAK Pressure Gauge with Diaphragm Seal for Challenging Media

Sebelum PPN:
Rp7.599.900
Spesifikasi
UNSPSC23151820
Accuracy±1.60%
Accuracy ScaleFull Scale
Adjustable PointerNo
ApplicationChemical Industries; Highly Corrosive; Hydraulics; Pumps; R/O Systems
Bezel Mounting TypeCrimped
Blowout Safety BackNo
BrandKODIAK
Case ColorStainless Steel
Case ConstructionCorrosion Resistant
Case Depth (inch)1.28
Case Diameter (inch)2.8
Case MaterialStainless Steel
Cleaned for Oxygen ServiceNo
Clog ResistantYes
Compatible Process MediaPaints; Pastes; Syrups; Waste Water
Dial ColorWhite
Diaphragm Seal Process ConnectionThreaded
Diaphragm Seal TypeWelded
Dry Dampening FeatureNone
Field FillableYes
Freeze Resistant MovementNo
Gauge Case LiquidGlycerin
Gauge Case Material304 Stainless Steel
Hazardous Location RatingNot Rated
IP/NEMA RatingNEMA 4X
IncludesMini Flush Diaphragm Seal
Includes Calibration CertificateNIST with Data
Includes Mounting HardwareNo
Includes Vent PlugNo
Lens MaterialPolycarbonate
Liquid-Filled CaseYes
Mounting TypeStem-Mount
Nominal Dial Size (inch)2-1/2
Operating Temperature Range Ambient (°F)20 to 160
Panel MountableNo
Pointer ColorBlack
Pointer MaterialAluminium
Pressure Gauge TypeIndustrial Pressure Gauge with Diaphragm Seal
Pressure Range TypePressure
Primary Scale Unitspsi
Process Connection (inch)1/4 NPT Male
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size (inch)1/4 in
Process Connection TypeNPT
Removable BezelNo
Scale TypeDual
Seal Compatible Process MediaAir or Liquid Compatible with 316SS
Seal Connection Size (inch)1
Seal Diaphragm Material316 Stainless Steel
Seal External Material316 Stainless Steel
Seal Fill LiquidMineral Oil
Seal Lower Housing Material316 Stainless Steel
Seal Maximum Working Pressure (psi)2500
Seal Process Temperature Range (°F)-40 to 328
Secondary Pressure Scale ColorBlue
Secondary Scale Unitsbar
Sensor Material316 Stainless Steel
SeriesKC301; DSM35FLUSH
Socket Material316 Stainless Steel
StandardsNIST
Vibration ResistanceLiquid-Filled
Wetted Parts Material316 Stainless Steel/316 Stainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These gauges feature a male-threaded mini-isolator diaphragm seal that mounts to a female-threaded connection on a process. The diaphragm protects the gauge from damage and contamination and helps increase its life. They are often used in demanding applications with media like chemicals, wastewater, and wood pulp.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
K4225 Pressure Gauge Pressure 2-1/2 in 0 to 100 psi Connection Size 1 in MNPT Connection Location Bottom Smallest Graduation 2 psi Graduations 20 psi Accuracy 1.6 Percent Case Material 304 Stainless Steel Case Color Silver Socket Material 316 Stainless Steel Tube Material 316 Stainless Steel Filled With Glycerin Lens Material Plastic Ring Material Polished Stainless Steel Operating Temp Range -30 Degrees to 200 Degrees F Characteristics Heavy Duty

Ulasan Produk

Tidak ada ulasan

Halaman Terkait