Mitutoyo Precision Measuring Tool Kit

Sebelum PPN:
Rp10.999.900 - Rp17.999.900
Spesifikasi
BrandMITUTOYO
Caliper Maximum Measurement (inch)6
Caliper Maximum Measurement (mm)152
Caliper Minimum Measurement (inch)0
Caliper Range (inch)0 to 6
Caliper Range (mm)0 to 150
Caliper SPC OutputNo
Depth Micrometer Minimum Measurement (inch)0
Depth Micrometer Minimum Measurement (mm)0
Includes IndicatorNo
Inside Micrometer Minimum Measurement (inch)0
Inside Micrometer Minimum Measurement (mm)0
Micrometer Range (inch)0 to 1
Micrometer SPC OutputNo
Outside Micrometer Maximum Measurement (inch)1
Outside Micrometer Minimum Measurement (mm)0
Specialty Micrometer Minimum Measurement (inch)0 in
Specialty Micrometer Minimum Measurement (mm)0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision measuring tool kits combine essential measuring tools in a single case. These kits typically contain a caliper and micrometer, and may contain additional tools such as an indicator, steel rule, thread pitch gauge, and other components.
Feature
Precision Measuring Tool Kit Number of Pieces 4 Caliper Range (In./mm) 0 to 6/0 to 150 Caliper Resolution (In./mm) 0.001 in /0.1mm Includes (1) Outside Micrometer (1) Flexible Rule Mfr No 505-742- Mechanical Caliper (1) Case

Ulasan Produk

Tidak ada ulasan