REED INSTRUMENTS Power Meter

Sebelum PPN:
Rp1.299.900 - Rp8.999.900
Spesifikasi
UNSPSC41113708
BrandREED INSTRUMENTS
Display Screen TypeLCD
Display TypeDigital
For PhaseSingle
Includes BatteriesYes
Maximum Current Measured (A)10
Minimum Current Measured (A)0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power quality meters measure low-voltage electrical equipment and appliances to determine their average energy consumption over time. Also called power quality testers, these compact, handheld units send AC currents through electrical equipment and have an LCD digital display that shows numerical values clearly in indoor and outdoor environments.
Feature
Power Meter AC Magnitude Calculation Average CAT Safety Rating CAT II 150V Data Logger Yes Display Type Digital For Phase Single High Voltage Test 150 V AC Insulation Resistance Test Voltage Not Applicable Leakage Current Measured Not Applicable Maximum AC Voltage Measured 120 V Maximum Current Measured 10 A Maximum Resistance Measured Not Applicable Maximum Wattage Measured 2 000 W Minimum Current Measured 0 A Minimum Resistance Measured Not Applicable

Ulasan Produk

Tidak ada ulasan