Baldwin Filters OEM Replacement Pressure Gauge

Sebelum PPN:
Rp999.900
Spesifikasi
UNSPSC41112403
Adjustable PointerNo
ApplicationAgriculture; Automotive; Commercial; Construction; Industrial; Locomotive; Marine; Mining; Oil and Gas Industry; Power Industries; Transportation
BrandBALDWIN FILTERS
Case Diameter (inch)2
Case MaterialSteel
Compatible Brand and SeriesDonaldson
Compatible Manufacturer Model NumberP777004
Dial ColorWhite
Freeze Resistant MovementNo
Includes Mounting HardwareNo
Mounting TypeStem-Mount
Nominal Dial Size (inch)1-1/2
Panel MountableNo
Pressure Gauge TypeReplacement Pressure Gauge
Pressure Range (psi)0 to 60
Pressure Range TypePressure
Primary Scale Unitspsi
Process Connection GenderMale
Process Connection LocationCenter Back
Process Connection Size (inch)1/8
Process Connection TypeNPT
Scale TypeSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OEM replacement pressure gauges are pressure measurement replacement parts for equipment and applications such as filtration or agricultural machinery and equipment. Specific brands and series will recommend a specific replacement gauge when the more demanding specs of an industrial or utility gauge is not required.
Feature
Pressure Gauge Width (In.) 1-1/2

Ulasan Produk

Tidak ada ulasan