Spesifikasi
| UNSPSC | 41112303 |
|---|---|
| Air Velocity Accuracy | ±3% |
| Air Velocity Display Units | ft/min; km/h; knots; m/s; mph |
| Air Velocity Range | 0.4 to 30 m/s, 0.8 to 58.3 knots, 0.9 to 67.2 mph, 1.4 to 108 km/h, 79 to 5906 ft/min |
| Air Velocity Resolution (km/hour) | 0.8 |
| Ambient Temperature Accuracy (°C) | ±1 |
| Ambient Temperature Accuracy (°F) | ±1.8 |
| Ambient Temperature Range (°C) | -30 to 60 |
| Ambient Temperature Range (°F) | -22 to 140 |
| Application | Commercial; HVAC/R; Industrial |
| Auto Shut-Off | Yes |
| Backlit Screen | Yes |
| Battery Runtime (hour) | 120 |
| Battery Type (V) | 9 |
| Bluetooth Enabled | No |
| Brand | FLIR |
| Brand and Series | FLIR Environmental Meter |
| Data Hold | No |
| Data Logging | No |
| Dew Point Accuracy (°C) | ±3 |
| Dew Point Range (°C) | -30 to 60 |
| Dew Point Temperature Range (°F) | -22 to 140 |
| Display Screen Type | LCD |
| Housing Color | Black-Blue-Orange |
| Housing Material | Plastic |
| Humidity Accuracy | +/-3.5% |
| Humidity Range | 5% to 98% |
| IP/NEMA Rating | Not Rated |
| Includes | Soft Carrying Pouch; Tripod Mount; Type-K Thermocouple Probe; Vane Anemometer Probe |
| Includes Batteries | Yes |
| Includes Case | Yes |
| Includes NIST-Traceable Calibration Certificate | No |
| Includes Probes | Yes |
| Low battery indicator | Yes |
| Manufacturer Part Number | EM54 |
| Meter Options | Black-Blue-Orange |
| Meter Series | Environmental Meter |
| Meter Type | Environmental Meter |
| Overall Depth (inch) | 1.8 in |
| Overall Height (inch) | 10.8 in |
| Overall Width (inch) | 2.6 |
| Probe Length (inch) | 37.4 |
| Properties Measured | Air FlowAir VelocityTemperatureRelative Humidity |
| Range - Air Velocity (knots) | 0.8 to 58.3 |
| Series | FLIR Environmental Meter |
| Size (H x W x D) (inch) | 10.8 in x 2.6 in x 1.8 in |
| Standards | CE Certified; RCM |
| Temperature Resolution (°C) | ±1 (Air); ±1 (Type K); ±2 (Type K) |
| Temperature Resolution (°F) | ±1.8 (Air); ±1.8 (Type K); ±3.6 (Type K) |
| Wi-Fi Compatible | No |
| With Bluetooth | Non-Bluetooth |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These environmental meters measure temperature, humidity, sound and light, and air flow and wind velocity for HVAC applications. Meters have three or more functions, allowing the user to accurately and quickly measure various properties with a single meter rather than needing to devote space and extra batteries to multiple tools.
Feature
Environmental Meter w Anemometer Temperature and Humidity Air Velocity Range 0.4 to 30 m/s 0.8 to 58.3 knots 0.9 to 67.2 mph 1.4 to 108 km/h 79 to 5906 ft/min Series FLIR Environmental Meter Dew Point Range -22 Degrees to 140 Degrees F -30 Degrees to 60 Degrees C Meter Type Environmental Meter Humidity Range 5 Percent to 98 Percent Air Velocity Accuracy +/-3 Percent Battery Type 9V Housing Color Black-Blue-Orange Data Logging No IP/NEMA Rating Not RatedProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
