Spesifikasi
| UNSPSC | 41112303 |
|---|---|
| Air Velocity Accuracy | ±3% |
| Air Velocity Display Units | ft/min; km/h; knots; m/s; mph |
| Air Velocity Range | 0.4 to 20 m/s, 0.8 to 38.8 knots, 0.9 to 44.7 mph, 1.4 to 72 km/h, 80 to 3937 ft/min |
| Air Velocity Resolution (km/hour) | 0.1 |
| Ambient Temperature Accuracy (°C) | ±1.2 |
| Ambient Temperature Accuracy (°F) | ±2.5 |
| Ambient Temperature Range (°C) | 0 to 50 |
| Ambient Temperature Range (°F) | 32 to 122 |
| Auto Shut-Off | Yes |
| Backlit Screen | Yes |
| Battery Type | (3) AAA |
| Bluetooth Enabled | No |
| Brand | EXTECH |
| Brand and Series | EXTECH Environmental Meter |
| Data Hold | Yes |
| Data Logging | No |
| Dew Point Range (°C) | -25.3 to 49.0 |
| Display Screen Type | Dual Backlit LCD |
| Housing Color | Green |
| Humidity Accuracy | +/-0.4% |
| Humidity Range | 10% to 95% |
| Humidity Resolution | 0.1 % |
| IP/NEMA Rating | Not Rated |
| Includes | Type K Bead Probe; Wrist Strap |
| Includes Batteries | Yes |
| Includes Case | No |
| Includes NIST-Traceable Calibration Certificate | No |
| Includes Probes | Yes |
| Light Level Accuracy | ±5% |
| Light Level Display Units | fc; lux |
| Light Level Range (fc) | 0 to 1,860 |
| Light Level Resolution (fc) | +/- 0.1 |
| Low battery indicator | No |
| Manufacturer Part Number | EN510 |
| Meter Options | Green |
| Meter Series | Environmental Meter |
| Meter Type | Environmental Meter |
| Overall Depth (inch) | 1 in |
| Overall Height (inch) | 6 in |
| Overall Width (inch) | 2.3 |
| Properties Measured | Light Level, Air Flow, Air Velocity, Air Temperature, Heat Index, Humidity, Dew Point, Temperature, Wet Bulb, Windchill |
| Range - Air Velocity (knots) | 0.8 to 38.8 |
| Sensor Type | Relative Humidity Sensor |
| Series | Extech Environmental Meter |
| Size (H x W x D) (inch) | 6 in x 2.3 in x 1 in |
| Standards | CE Certified |
| Surface Temperature Range (°C) | -100 to 1300 |
| Surface Temperature Range (°F) | -148 to 2372 |
| Temperature Resolution (°) | 0.1° (Air); 0.1° (Type K) |
| Wi-Fi Compatible | No |
| With Bluetooth | Non-Bluetooth |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These environmental meters measure temperature, humidity, sound and light, and air flow and wind velocity for HVAC applications. Meters have three or more functions, allowing the user to accurately and quickly measure various properties with a single meter rather than needing to devote space and extra batteries to multiple tools.
Feature
Environmental Meter Environmental Sensor Type Relative Humidity Sensor Air Velocity Range 0.4 to 20 m/s 0.8 to 38.8 knots 0.9 to 44.7 mph 1.4 to 72 km/h 80 to 3937 ft/min Series Extech Environmental Meter Dew Point Range -25.3 Degrees to 49.0 Degrees C Meter Type Environmental Meter Surface Temperature Range -100 Degrees to 1300 Degrees C -148 Degrees to 2372 Degrees F Humidity Range 10 Percent to 95 Percent Air Velocity Accuracy +/-3 Percent Battery Type (3) AAAProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
