REED INSTRUMENTS Multi-Channel Handheld Temperature Meter

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC41112210
Auto Power OFFYes
BacklitYes
Battery Type(6) AA
BrandREED INSTRUMENTS
Data HoldYes
Data LoggingYes
Data Output TypeRS-232
Digit Height (mm)20
Digital Display38 mm H x 53 mm W Display with 3.5-Digit Backlit LCD - 20 mm Digit Height
Display Height (mm)38
Display Size HxW (mm)38x53
Display TypeLCD
Display Width (mm)53
For RTD TypePt 100
For Thermocouple TypeType E; Type K; Type J; Type R; Type S; Type T
Functions°F/°C Switchable; 2-Channel RTD Temperature Measurement; 4-Channel Thermocouple Temperature Measurement; Data Hold; Date/Time Stamp; Low Battery Indication; Maximum and Minimum Indicators; Thermocouple Input Type
Graduation accuracy (mm)±0.4% +1
Humidity Range10% to 85%
Included ProbesMini-Type
IncludesBatteries
Includes BatteriesYes
Includes NIST-Traceable CertificateNo
Includes Wireless TransmissionNo
Measurement Accuracy (kPa)±0.4% +1.8
MemoryMin/Max
Number of Channels4
Number of Digits3.5
Power Source Details(6) AA Batteries
RTD Resistance (ohm)100
RTD Temperature Range (°C)-199.9 to 850
RTD Temperature Range (°F)-327.9 to 1,562
Resolution (°C)0.1, 1
Resolution (°F)0.1, 1
Response Time (s)1
Sensor TypeRTD; Thermocouple
Temperature Meter TypeMultichannel Thermocouple Temperature Meter with Data Output and Min/Max
Temperature Range (°C)-100 to 1,700 (Thermocouple), -199.99 to 850 (RTD)
Temperature Range (°F)-148 to 3,092 (Thermocouple), -327.9 to 1,562 (RTD)
Thermocouple Temperature Range (°C)-100 to 1,150 (Type J); -100 to 1,300 (Type K); -100 to 400 (Type T); -100 to 900 (Type E); 0 to 1,500 (Type S); 0 to 1,700 (Type R)
Thermocouple Temperature Range (°F)-148 to 1,652 (Type E); -148 to 2,102 (Type J); -148 to 2,372 (Type K); -148 to 752 (Type T); 32 to 2,732 (Type S); 32 to 3,092 (Type R)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These handheld temperature meters are compatible with thermocouples, thermistors, and RTDs to measure different types of samples simultaneously. They’re built with a data- logging feature that allows data to be stored, transferred, and uploaded to external sources like a PC.
Feature
Thermocouple Thermometer RTD Thermocouple Number of Channels 2 4 Includes NIST-Traceable Certificate No Accuracy +/-0.4 Percent +1.8 Degrees F/1 Degrees C -148 Degrees to 3 092 Degrees F/-100 Degrees to 1 700 Degrees C (Thermocouple) -327.9 Degrees to 1 562 Degrees F/-199.99 Degrees to 850 Degrees C (RTD) (6) AA 38 mm H x 53 mm W Display with 3.5-Digit Backlit LCD - 20 mm Digit Height

Ulasan Produk

Tidak ada ulasan