Spesifikasi
| UNSPSC | 41112206 |
|---|---|
| Accuracy | ±0.4% +1.8°F (RTD: -327° to 999°F/-200° to 537°C)±0.4% +2°F (Thermocouple: -328° to 2,498°F/-200° to 1,370°C)±0.44% +1.8°F (1,000° to 1,562°F) |
| Auto Power OFF | Yes |
| Backlit | Yes |
| Battery Type | (6) AA |
| Brand | GENERAL |
| Data Hold | Yes |
| Data Logging | Yes |
| Data Output Type | RS-232; USB |
| Digit Height (inch) | 1.5 |
| Digital Display | 1.5 in H x 2.05 in W Display with 5-Digit Backlit LCD - 1.5 in Digit Height |
| Display Height (inch) | 1.5 |
| Display Size HxW (inch) | 1.5x2.05 |
| Display Type | LCD |
| Display Width (inch) | 2.05 |
| For RTD Type | Pt 100 |
| For Thermocouple Type | Type E; Type K; Type J; Type R; Type S; Type T |
| Functions | °F/°C Switchable; Low Battery Indication; Min/Max Memory |
| Humidity Range | 0% to 85% |
| Included Probes | (2) TPK500 probes |
| Includes | (2) TPK500 Thermocouple Probes; 1-Year Limited Warranty; 2GB SD Memory Card; Hard Plastic Case |
| Includes Batteries | No |
| Includes NIST-Traceable Certificate | No |
| Includes Wireless Transmission | No |
| Memory | Min/Max |
| Number of Channels | 4 |
| Number of Digits | 5 |
| Power Source Details | (6) AA Batteries |
| RTD Resistance (ohm) | 100 |
| RTD Temperature Range (°C) | -200° to 850 |
| RTD Temperature Range (°F) | -327 to 1,562 |
| Resolution (°C) | 0.1, 1 |
| Resolution (°F) | 0.1, 1 |
| Response Time (s) | 1 |
| Sensor Type | RTD; Thermocouple |
| Temperature Meter Type | Multichannel RTD/Thermocouple Temperature Meter with Data Output and Min/Max |
| Temperature Range (°C) | -200 to 850 (RTD), -200 to 1,370 (Type K) |
| Temperature Range (°F) | -327 to 1,562 (RTD), -328 to 2,498 (Type K) |
| Thermocouple Temperature Range (°C) | -200 to 1,370 (Type K) |
| Thermocouple Temperature Range (°F) | -328 to 2,498 (Type K) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These handheld temperature meters are compatible with thermocouples, thermistors, and RTDs and measure different types of samples simultaneously.
Feature
Thermocouple Thermometer RTD Thermocouple Number of Channels 4 Includes NIST-Traceable Certificate No Accuracy +/-0.44 Percent +1.8 Degrees F (1 000 Degrees to 1 562 Degrees F) +/-0.4 Percent +1.8 Degrees F (RTD -327 Degrees to 999 Degrees F/-200 Degrees to 537 Degrees C) +/-0.4 Percent +2 Degrees F (Thermocouple -328 Degrees to 2 498 Degrees F/-200 Degrees to 1 370 Degrees C)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
