TRIPLETT Digital Megaohmmeter
#Grup produk P109670793
Spesifikasi
| Dimensions (inch) | 5.8x7.8x3.4 |
|---|---|
| Resistance Range (ohm) | 6 ; 6; 60 ; 60; 600 |
| AC Voltage (V) | 600 |
| Accuracy | ±2.50% |
| Auto Power OFF | Yes |
| Auto Ranging | No |
| Backlit Digital Display | Yes |
| Battery Size | C |
| Bluetooth Compatible | No |
| Brand | TRIPLETT |
| Capacitance Auto Discharge | Yes |
| Data logger | No |
| Display Screen Type | LCD |
| Display Type | Digital |
| Greater Than 30V Warning | Yes |
| Includes | 120V AC AdapterHard Carrying CaseHeavy Duty Test Leads |
| Includes Batteries | Yes |
| Insulation Limit Alarm | Yes |
| Low Resistance Range (ohm) | 0.1 to 6 kil |
| Manufacturer Part Number | MG600 |
| Maximum AC Voltage Measured (V) | 600 |
| Maximum DC Voltage Measured (V) | 600 |
| Maximum Insulation Resistance (GΩ) | 60 |
| Maximum Operating Temperature (°F) | 104 |
| Megohmmeter Features | Standard |
| Minimum DC Voltage Measured (V) | 500 |
| Minimum Insulation Resistance (MΩ) | 6 |
| Minimum Operating Temperature (°F) | 0 |
| Number of Batteries Required | 8 |
| PI/DAR Testing | Yes |
| Parameters Measured | Insulation Resistance |
| Pass/Fail Selection Limits | Yes |
| Power Source | AC AdapterBattery |
| Resistance Accuracy | ±2.50% |
| Standards | IEC 61010-031; IEC 61010-1 |
| Test Voltage (V) | 1,000, 2,500, 5,000, 500 |
| Test Voltage (VDC) | 1,000, 2,500, 5,000, 500 |
| Testing Functions | Insulation |
| UNSPSC | 31160000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
Feature
Insulation Tester Backlit Digital Display Yes Bluetooth Compatible No CAT Safety Rating CAT IV 600V Capacitance Auto Discharge Yes Display Type Digital Greater Than 30V Warning Yes Includes 120V AC Adapter Hard Carrying Case Heavy Duty Test Leads Insulation Limit Alarm Yes Maximum Insulation Resistance 60 gigohm Minimum Insulation Resistance 6 megaohm PI/DAR Testing Yes Parameters Measured Insulation Resistance Pass/Fail Selection Limits Yes Power Source AC Adapter BatteryProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
