SUPCO Digital Megaohmmeter

Sebelum PPN:
Rp3.599.900
Spesifikasi
Dimensions (inch)6.4x3.4x1.8
Resistance Range (ohm)1000
Accuracy±3.00%
Backlit Digital DisplayNo
Battery SizeC
Bluetooth CompatibleNo
BrandSUPCO
CAT Safety Rating (V)CAT I 30
Calibration CertificateNot Included
Capacitance Auto DischargeNo
Display Screen TypeLED
Display TypeDigital
DustproofYes
Greater Than 30V WarningYes
IncludesSoft Carrying Case
Includes BatteriesNo
Insulation Limit AlarmNo
Insulation Resistance Range (MΩ-GΩ)20 to 1
Insulation Resistance Resolution (ohm)1000
Manufacturer Part NumberM500
Maximum Insulation Resistance (GΩ)1
Megohmmeter FeaturesStandard
Minimum Insulation Resistance (MΩ)20
Number of Batteries Required2
PI/DAR TestingNo
Parameters MeasuredInsulation Resistance
Pass/Fail Selection LimitsYes
Power SourceBattery
Remote Test Probe IncludedNo
Test Current (mA)1 to 100
Test Voltage (VDC)5,000V DC
Testing FunctionsInsulation
Timed Ramp Voltage TestNo
UNSPSC41113628
USB Data Download IncludedNo
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
Feature
Megohmmeter Backlit Digital Display No Bluetooth Compatible No CAT Safety Rating CAT I Calibration Certificate None Capacitance Auto Discharge No Display Type Digital Dustproof Yes Greater Than 30V Warning Yes Includes Soft Carrying Case Insulation Limit Alarm No Maximum Insulation Resistance 1 gigohm Minimum Insulation Resistance 20 megaohm PI/DAR Testing No Parameters Measured Insulation Resistance Pass/Fail Selection Limits Yes Power Source Battery

Ulasan Produk

Tidak ada ulasan

Halaman Terkait