Extech Megohmmeter

Sebelum PPN:
Rp7.299.900 - Rp59.999.900
Spesifikasi
Bluetooth CompatibleNo
DustproofNo
Includes BatteriesYes
Insulation Limit AlarmNo
Maximum Operating Temperature (°F)104
Parameters MeasuredInsulation Resistance
Power SourceBattery
Remote Test Probe IncludedNo
Testing FunctionsInsulation
Timed Ramp Voltage TestNo
USB Data Download IncludedNo
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
Feature
Megohmmeter Backlit Digital Display Yes Bluetooth Compatible No CAT Safety Rating CAT III 600V Calibration Certificate None Capacitance Auto Discharge No Display Type Digital Dustproof No Greater Than 30V Warning Yes Includes Alligator Clip Hard Cover Soft Carrying Case Test Leads Insulation Limit Alarm No Maximum Insulation Resistance 5.5 gigohm Minimum Insulation Resistance 0 ohm PI/DAR Testing Yes Parameters Measured Insulation Resistance Pass/Fail Selection Limits No

Ulasan Produk

Tidak ada ulasan