AEMC INSTRUMENTS Megohmmeter

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC41113628
Auto Power OFFYes
Auto RangingYes
Backlit Digital DisplayYes
Battery ChemistryAlkaline
Battery SizeAA
Bluetooth CompatibleNo
BrandAEMC INSTRUMENTS
CAT Safety Rating (V)CAT IV 600
Calibration CertificateNot Included
Capacitance Auto DischargeYes
Data loggerNo
Display Screen TypeLCD with Backlight
Display TypeDigital
DustproofYes
IP RatingIP51
Includes(2) Sets of 5 ft Color-Coded Test Leads with Alligator Clips (Red/Black)Black Test ProbeSoft Carrying Case
Includes BatteriesYes
Includes SoftwareNo
Input Impedance (MΩ)10
Insulation Resistance Range (kΩ-GΩ)1 to 4
Insulation Resistance Resolution (ohm)4
Leakage Current Range (mA)0 to 5.50
Manufacturer Part Number6527
Maximum AC Voltage Measured (V)600
Maximum DC Voltage Measured (V)1000
Maximum Insulation Resistance (GΩ)4
Maximum Operating Temperature (°F)90
Megohmmeter FeaturesStandard
Minimum Insulation Resistance (kΩ)1
Minimum Operating Temperature (°F)32
Number of Batteries Required6
Operating Voltage (V AC)600
PI/DAR TestingYes
Parameters MeasuredInsulation Resistance
Power SourceBattery
Resistance Accuracy±1.20% +3 digits
StandardsCE; EN 61010-1
Sub BrandMegohmmeter
Test Current (mA)250
Test Voltage (VDC)250, 500, 1,000
Testing FunctionsInsulation
Tool Height (inch)2 in
Tool Length (inch)7.9 in
Tool Width (inch)3.6 in

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
Feature
Megohmmeter Backlit Digital Display Yes Bluetooth Compatible No CAT Safety Rating CAT IV 600V Capacitance Auto Discharge Yes Display Type Digital Dustproof Yes Includes Black Test Probe (2) Sets of 5 ft Color-Coded Test Leads with Alligator Clips (Red/Black) Soft Carrying Case Maximum Insulation Resistance 4 gigohm Minimum Insulation Resistance 1 kiloohm PI/DAR Testing Yes Parameters Measured Insulation Resistance Power Source Battery Resistance Accuracy +/-1.20 Percent +3 digits

Ulasan Produk

Tidak ada ulasan