Mitutoyo Mechanical Micrometer Head

Sebelum PPN:
Rp879.900 - Rp1.199.900
Spesifikasi
UNSPSC41111601
Accuracy (inch)0.0001
BrandMITUTOYO
Dimension TypeInch
IncludesSpanner
Lock Nut TypeSpindle Lock
Long Form Calibration CertificateNo
Minimum Measurement (inch)0
Mouting Hub Diameter (inch)3/8
Operation TypeMechanical
Rotating Spindle (Yes/No)Yes
Scale FinishChrome
Spindle MaterialSteel
Spindle ShapeSpherical
StandardsJIS B 7502

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The spindles on these mechanical micrometer heads rotate, and commonly have a spindle-lock mechanism for applications that require no rotation. These micrometer heads have a main body with a single spindle that has a spherical face. They are commonly used on hard materials where torque is not a risk of damage.
Feature
Mechanical Micrometer Head Range 0 in to 1/2 in Resolution 0.001 in Accuracy 0.0001 in Dimension Type Inch Mouting Hub Diameter 3/8 in Operation Type Mechanical Rotating Spindle (Yes/No) Yes Spindle Shape Spherical Thimble Type Plain Includes Spanner Lock Nut Type Spindle Lock Long Form Calibration Certificate No Maximum Measurement - Inch 1/2 in Minimum Measurement - Inch 0 in Scale Finish Chrome Spindle Diameter 5 in Spindle Material Steel Standards JIS B 7502

Ulasan Produk

Tidak ada ulasan