Mitutoyo Mechanical Caliper-Jaw Micrometer (Jangka Sorong)

Sebelum PPN:
Rp3.299.900
Spesifikasi
UNSPSC41111601
Accuracy (inch)+/-0.00025
BrandMITUTOYO
Case IncludedYes
Case TypePlastic Case
Contact Point MaterialCarbide
Contact Point ShapeFlat
FeaturesLocking Clamp for Positive Locking of Spindle, Satin-Chrome Finished
IncludesHolder; Locking Clamp
Inside Micrometer TypeCaliper Micrometer
Lock Nut TypeClamp
Maximum Measurement (inch)1.2
Maximum Measuring Depth (inch)1.2
Minimum Measurement (inch)0.2
Number of micrometers1
Operation TypeMechanical
Range (inch)0.2 in to 1.2 in
Resolution (inch)0.00005
SpindlePin
Thimble TypeRatchet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Mechanical Caliper-Jaw Inside Micrometer Range 0.2 in to 1.2 in Resolution 0.00005 in SPC Output Yes Inside Micrometer Type Caliper Micrometer Number of Micrometers 1 Operation Type Mechanical Thimble Type Ratchet Case Included Yes Case Type Plastic Case Contact Point Material Carbide Contact Point Shape Flat Features Locking Clamp for Positive Locking of Spindle Satin-Chrome Finished Includes Holder Locking Clamp Lock Nut Type Clamp Maximum Measurement - Inch 1.2 in

Ulasan Produk

Tidak ada ulasan