TESA BROWN SHARPE Mechanical 3-Point Inside Micrometer & Set

Sebelum PPN:
Rp31.999.900 - Rp41.999.900
Spesifikasi
UNSPSC41111601
BrandTESA BROWN & SHARPE
Case IncludedYes
Contact Point MaterialSteel
Contact Point ShapeCurved
Included CertificationDeclaration of Conformity
IncludesMeasuring Report
Inside Micrometer Type3-Point Inside Micrometer
Movement of Screw (inch)1
Number of Measuring Rods0
Number of micrometers1
Operation TypeMechanical
Resolution (inch)0.0002
SpindleHelicoidal
StandardsDIN 863 T4 (C1) / NF E 11-099
Thimble TypeRatchet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These mechanical 3-point inside micrometers are inserted into a bore or other hole and the operator adjusts the thimble until the contact points touch the sides of the hole. The operator then reads the vernier scale. With three contact points, these micrometers are self-centering and so eliminate errors when taking two-point measurements off of center.
Feature
Mechanical 3-Point Inside Micrometer Range 0.8 in to 1 in Resolution 0.0002 in SPC Output No Movement of Screw 1 in Inside Micrometer Type 3-Point Inside Micrometer Number of Measuring Rods 0 Number of Micrometers 1 Operation Type Mechanical Thimble Type Ratchet Case Included Yes Contact Point Material Steel Contact Point Shape Curved

Ulasan Produk

Tidak ada ulasan