Thermco Long-Life & High-Accuracy RTD Handheld Meter
#Grup produk P109670456
Spesifikasi
| UNSPSC | 41112206 |
|---|---|
| Accuracy (°C) | ±0.4 |
| Auto Power OFF | No |
| Backlit | Yes |
| Battery Type | (3) AAA |
| Brand | THERMCO |
| Data Hold | Yes |
| Data Logging | No |
| Data Output Type | None |
| Digit Height (inch) | 0.75 |
| Digital Display | 1-3/4 in H x 1-1/2 in W Display with 4-Digit Backlit LCD - 3/4 in Digit Height |
| Display Height (inch) | 1.75 |
| Display Size HxW (inch) | 1-3/4x1-1/2 |
| Display Type | LCD |
| Display Width (inch) | 1.5 |
| For RTD Type | Pt 100 |
| For Thermistor Type | 4-Wire |
| For Thermocouple Type | Pt100 Platinum |
| Functions | Max/Min/Avg Record |
| Included Probes | (1) Piercing Probe with 3 ft Cable |
| Includes | (3) AAA Batteries; Certificate of Accuracy; Insertion Probe |
| Includes Batteries | Yes |
| Includes NIST-Traceable Certificate | Yes |
| Includes Wireless Transmission | No |
| Memory | Min/Max/Avg |
| Number of Channels | 1 |
| Number of Digits | 4 |
| Power Source Details | (3) AAA Batteries |
| RTD Temperature Range (°C) | -100° to 300 |
| RTD Temperature Range (°F) | -148 to 572 |
| Resolution (°C) | 0.1 |
| Resolution (°F) | 0.1 |
| Sensor Type | RTD |
| Temperature Meter Type | RTD Temperature Meter with Min/Max |
| Temperature Range (°C) | -100 to 300 (RTD) |
| Temperature Range (°F) | -148 to 572 (RTD) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These meters have a digital display that"™s connected to an external probe to take measurements. With their wide range and accuracy, these handheld meters are used with different RTD probes for specific applications. They're commonly used to check and perform calibrations. They are often used to verify liquid-in-glass, digital and bi-metal thermometers as well as measuring the temperature of refrigerators, freezers, incubators, and ovens.
Feature
Digital Thermometer RTD Number of Channels 1 Includes NIST-Traceable Certificate Yes Accuracy +/-0.4 Degrees C -148 Degrees to 572 Degrees F/-100 Degrees to 300 Degrees C (RTD) (3) AAA 1 3/4 in H x 1 1/2 in W Display with 4-Digit Backlit LCD - 3/4 in Digit Height Functions Max/Min/Avg Record Resolution 0.1 Degrees F/0.1 Degrees CProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
