DURO Liquid-Level Altitude Pressure Gauge
#Grup produk P109670395
Spesifikasi
| UNSPSC | 41112401 |
|---|---|
| Accuracy | ±2.00% |
| Accuracy Grade | ASME B40.1 Grade B |
| Accuracy Scale | Full Scale |
| Adjustable Pointer | No |
| Application | Test and Measurement |
| Blowout Safety Back | No |
| Brand | DURO |
| Case Color | Black |
| Case Construction | Corrosion Resistant |
| Case Material | Steel |
| Compatible Process Media | Water |
| Dial Color | White |
| Dial Face Material | Aluminium |
| Freeze Resistant Movement | No |
| Hazardous Location Rating | Not Rated |
| IP/NEMA Rating | Not Rated |
| Includes Mounting Hardware | No |
| Lens Material | Glass |
| Manufacturer Part Number | CA566 |
| Mounting Type | Stem-Mount |
| Movement Material | Bronze |
| Movement Type | Rotary |
| Nominal Dial Size (inch) | 4-1/2 |
| Operating Temperature Range Ambient (°F) | -40 to 150 |
| Panel Mountable | No |
| Pointer Characteristics | Balanced |
| Pointer Color | Black |
| Pressure Gauge Type | Well Depth Gauge |
| Pressure Range Type | Pressure |
| Primary Pressure Range | 0 to 390 |
| Primary Scale Minor Graduations | 1 |
| Primary Scale Units | ft H2O |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Process Connection Size (inch) | 1/4 |
| Process Connection Type | NPT |
| Reads Head Pressure | No |
| Removable Bezel | Yes |
| Scale Type | Single |
| Sensor Material | Phosphor Bronze |
| Sensor Type | Bourdon Tube |
| Socket Material | Brass |
| Standards | ANSI/ASME |
| Wetted Parts Material | Brass/Phosphor Bronze |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These dial pressure gauges measure ft. H20 (feet of water) to indicate the depth of water in a well. They are commonly used in tanks, standpipes, and other applications where water depth must be accurately gauged.
Feature
Well Water Level Gauge Scale Type Feet of Water Pressure Range Minor Div. 1 ft Rated Total Pressure 70 PSI Full Scale Accuracy ( Percent) 2 Connection Size NPT (In.) 1/4 NPT Dial Size (In.) 4-1/2 Ambient Operating Range (F) -40 Degrees to 150 Degrees Manufacturers Warranty Length 1 yr.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
