VEE GEE Liquid-in-Glass Laboratory Thermometer

Sebelum PPN:
Rp1.499.900 - Rp2.599.900
Spesifikasi
UNSPSC41112210
BrandVEE GEE
Calibration TypeNot NIST-Traceable
FluidBlue Isoamyl Benzoate
Fluid ColorBlue
Fluid MaterialIsoamyl Benzoate
Food SafeNo
Includes NIST-Traceable CertificateNo
Includes SheathYes
Scale TypeLiquid-in-Glass
Thermometer ColorClear
Thermometer TypeGeneral Purpose

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full-immersion thermometers need to be completely submerged in an environment or sample to register accurate temperature readings. They are typically placed inside a water bath or incubator and removed only when verification of temperature is required. These thermometers have an armored metal sheath that protects the glass housing from accidental breakage.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Armored Liquid In Glass Thermometer Full Immersion -30 Degrees to 120 Degrees F Fahrenheit Immersion Depth 12 in Blue Isoamyl Benzoate Calibration Type Not NIST-Traceable Graduations 2 Degrees F Overall Length 12 in General Purpose

Ulasan Produk

Tidak ada ulasan