Dwyer Liquid Media Differential Pressure Transmitter

Sebelum PPN:
Rp17.999.900
Spesifikasi
UNSPSC41111938
Accuracy±0.50% of Full Scale
BrandDWYER
Electrical ConnectionsScrew Terminals
Enclosure RatingIP66 ; NEMA 4X
Housing MaterialCast Aluminium
IP RatingIP66
Maximum Loop Resistance (ohm)1250
Maximum Operating Temperature (°F)200
Minimum Operating Temperature (°F)0
Minimum Pressure (PSID)0
NEMA RatingNEMA 4X
NIST Traceable CertificateNo
Number of wires2
Output4 to 20mA DC (2-Wire); 0 to 5V DC; 1 to 5V DC; 0 to 10V DC; 2 to 10V DC (3-Wire)
Overall Height (inch)3.109 in
Overall Length (inch)5.937
Overall Width (inch)1.968
Power Required (VDC)10 to 35
Pressure Unitspsid
Process Connection GenderFemale
Process Connection TypeNPT
Product TypeWet/Wet - No Manifold
Response Time (msec)400
Series629C
StandardsCE; RoHS
Thermal Error±0.04%
Weight (oz)10.1
Wetted Materials316 Stainless Steel; 316L Stainless Steel
Wiring Entry (inch)1/2 FNPT Conduit Connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These liquid-media differential pressure transmitters convert pressure produced between two points in a process into electrical output signals. These output signals control and monitor applications remotely and can be displayed with a compatible monitoring device. These instruments are built with a simplified dual-sensor with fewer moving parts and less internal fluid for better response times than units with manifolds. They are commonly used to monitor flow elements, heat exchangers, filters, coils, and pumps.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Differential Transmitter Output 4 to 20mA DC (2-Wire) 0 to 5V DC 1 to 5V DC 0 to 10V DC 2 to 10V DC (3-Wire) Minimum Pressure 0 psid Maximum Pressure 50 psid Overpressure 250 psi Accuracy +/-0.50 Percent of Full Scale Number of Wires 2 Process Connection Gender Female Process Connection Size 1/8 in Process Connection Type NPT Power Required 10 to 35V DC IP Rating IP66 NEMA Rating NEMA 4X Series 629C Housing Material Cast Aluminum Electrical Connections Screw Terminals

Ulasan Produk

Tidak ada ulasan