SPAN Light-Duty Vibration-Resistant Pressure Gauge
#Grup produk P109670270
Sebelum PPN:
Rp1.099.900 - Rp1.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | ±2-1-2% |
|---|---|
| Accuracy Grade | ASME B40.1 Grade A |
| Accuracy Scale | Mid-Scale |
| Application | Fire Monitoring; Hydraulics; Marine; Military; Transportation; Waste Water or Slurry; Water Purification or Irrigation |
| Bezel Material | Zytel Nylon |
| Bezel Mounting Type | Removable |
| Blowout Safety Back | No |
| Brand | SPAN |
| Case Color | Black |
| Case Construction | Corrosion Resistant |
| Case Material | Nylon |
| Cleaned for Oxygen Service | No |
| Dial Color | White |
| Dial Face Material | Aluminium |
| Dry Dampening Feature | None |
| Field Fillable | No |
| Freeze Resistant Movement | No |
| Gauge Accuracy Grade | Grade A - Industrial |
| Gauge Application | Corrosion-Resistant Case |
| Gauge Case Liquid | Glycerin |
| Gauge Case Material | Zytel Nylon |
| Hazardous Location Rating | Not Rated |
| IP/NEMA Rating | IP65; NEMA 4X |
| Includes Calibration Certificate | No |
| Includes Mounting Hardware | No |
| Lens Material | Acrylic |
| Lens Material - Gauge | Plastic |
| Liquid-Filled Case | Yes |
| Mounting Type | Stem-Mount |
| Movement Material | Copper Alloy |
| Movement Type | Swiss |
| Nominal Dial Size (inch) | 2-1/2 |
| Non-Sparking | No |
| Operating Temperature Range Ambient (°F) | -40 to 150 |
| Panel Mountable | No |
| Pointer Color | Black |
| Pointer Material | Aluminium |
| Pressure Gauge Type | Industrial Pressure Gauge |
| Process Connection (inch) | 1/4 NPT Male |
| Process Connection Gender | Male |
| Process Connection Size (inch) | 1/4 in |
| Process Connection Type | NPT |
| Removable Bezel | Yes |
| Sensor Type | Bourdon Tube |
| Socket Material | Brass |
| Standards | ANSI/ASME |
| Vibration Resistance | Liquid-Filled |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These liquid-filled, vibration-resistant gauges are built with durable cases designed to withstand harsh environments. These dial pressure gauges are commonly used outdoors or in humid or damp indoor environments, or in pumps or pressure washers and other commercial and contractor work applications.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada websiteFeature
Industrial Pressure Gauge Nominal Dial Size 2 1/2 in Accuracy +/-2-1-2 Percent Gauge Case Material Zytel Nylon Process Connection Type NPT Process Connection Gender Male Lens Material Acrylic Process Connection Size 1/4 in Field Fillable No Process Connection Location Bottom Case Color Black IP/NEMA Rating IP65 NEMA 4X Primary Pressure Range 0 to 3 000 Dry Dampening Feature None Vibration Resistance Liquid-Filled Dial Color WhiteProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
