WINTERS Light-Duty Panel-Mount Pressure Gauge
#Grup produk P109670234
Spesifikasi
| Accuracy | ±2-1-2% |
|---|---|
| Accuracy Grade | ASME B40.100 Grade A |
| Accuracy Scale | Mid-Scale |
| Application | Compressors; Panels; Severe Ambient Conditions; Water Pressure Testing |
| Blowout Safety Back | No |
| Brand | WINTERS |
| Case Color | Black |
| Case Construction | Welded Joint |
| Case Finish | Painted |
| Case Material | Steel |
| Cleaned for Oxygen Service | No |
| Compatible Process Media | Non-Clogging; Non-Corroding |
| Dial Color | White |
| Dial Face Material | Aluminium |
| Field Fillable | No |
| Freeze Resistant Movement | No |
| Gauge Accuracy Grade | Grade A - Industrial |
| Gauge Case Liquid | None |
| Gauge Case Material | Steel |
| Gauge Mounting Type | U-Clamp |
| Gauge Wetted Parts | Brass / Bronze |
| Hazardous Location Rating | Not Rated |
| IP/NEMA Rating | IP52 |
| Includes Calibration Certificate | No |
| Includes Mounting Hardware | Yes |
| Includes Vent Plug | No |
| Lens Material | Acrylic |
| Lens Material - Gauge | Plastic |
| Liquid-Filled Case | No |
| Mounting Hardware Included | Yes |
| Mounting Type | U-Clamp |
| Movement Material | Brass |
| Non-Sparking | No |
| Operating Temperature Range Ambient (°F) | -40 to 150 |
| Panel Mountable | Yes |
| Pointer Color | Black |
| Pointer Material | Aluminium |
| Pressure Gauge Type | Process Pressure Gauge |
| Process Connection Gender | Male |
| Process Connection Location | Center Back |
| Process Connection Type | NPT |
| Process Temperature Range (°F) | -40 to 150 |
| Removable Bezel | No |
| Scale Type | Dual |
| Secondary Scale Units | kPa |
| Sensor Material | Phosphor Bronze |
| Sensor Type | Bourdon Tube |
| Series | P9U 90 |
| Socket Material | Brass |
| Standards | ANSI/ASME; ASME; CRN |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The U-clamp on the back of these panel-mount contractor pressure gauges allows them to fit securely into a panel cutout without being screwed to the panel itself. These gauges often fit flush with the panel or the back of the bezel flush with the panel. They are commonly used for most general purpose pressure measurement and monitoring applications.
Feature
K4520 Panel-Mount Pressure Gauge Nominal Dial Size 2 1/2 in Accuracy +/-2-1-2 Percent Gauge Case Material Steel Process Connection Type NPT Process Connection Gender Male Lens Material Acrylic Process Connection Size 1/4 in Field Fillable No For Panel Cut-Out Size 2.66 in Process Connection Location Center Back Case Color Black IP/NEMA Rating IP52 Primary Pressure Range 0 to 100 Dry Dampening Feature Flutterless Pointer with Dampened MovementProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
