WINTERS Light-Duty General Purpose Pressure Gauge
#Grup produk P109670191
Spesifikasi
| Accuracy | ±3-2-3% |
|---|---|
| Accuracy Grade | ASME B40.100 Grade B |
| Accuracy Scale | Mid-Scale |
| Ambient Operating Temperature Range (°C) | -40 to 65 |
| Application | Air CompressorsHVAC/RHydraulicsOEM ApplicationsPlumbingPneumaticsWater Pressure Testing |
| Bezel Material | Steel |
| Blowout Safety Back | No |
| Brand | WINTERS |
| Case Color | Black |
| Case Construction | Welded Joint |
| Case Finish | Painted |
| Case Material | Steel |
| Cleaned for Oxygen Service | No |
| Compatible Process Media | Non-Clogging; Non-Corroding |
| Dial Face Material | Aluminium |
| Dry Dampening Feature | None |
| Field Fillable | No |
| Freeze Resistant Movement | No |
| Gauge Accuracy Grade | Grade B - Commercial |
| Gauge Application | General-Purpose Case |
| Gauge Case Liquid | None |
| Gauge Case Material | Steel |
| Gauge Wetted Parts | Brass / Bronze |
| Hazardous Location Rating | Not Rated |
| IP/NEMA Rating | IP52 |
| Includes Calibration Certificate | No |
| Includes Mounting Hardware | No |
| Includes Vent Plug | No |
| Lens Material | Acrylic |
| Lens Material - Gauge | Plastic |
| Liquid-Filled Case | No |
| Mounting Type | Stem-Mount |
| Movement Material | Brass |
| Non-Sparking | No |
| Operating Temperature Range Ambient (°F) | -40 to 150 |
| Over-Pressure Limit | 25% of Full Scale |
| Panel Mountable | No |
| Pointer Color | Black |
| Pointer Material | Aluminium |
| Pressure Gauge Type | Commercial Pressure Gauge |
| Pressure Range Type | Pressure |
| Primary Scale Units | psi |
| Process Connection Gender | Male |
| Process Connection Type | NPT |
| Process Temperature Range (°F) | -40 to 150 |
| Removable Bezel | No |
| Scale Type | Dual |
| Sensor Material | Phosphor Bronze |
| Sensor Type | Bourdon Tube |
| Series | PEM |
| Socket Material | Brass |
| Standards | ANSI/ASME; CRN |
| Vibration Resistance | None |
| Wetted Parts Material | Brass/Phosphor Bronze |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These utility gauges have back or bottom threaded connections. They are used for most general purpose pressure measurement and monitoring applications.
Feature
Commercial Pressure Gauge Nominal Dial Size 2 in Accuracy +/-3-2-3 Percent Gauge Case Material Steel Process Connection Type NPT Process Connection Gender Male Lens Material Acrylic Process Connection Size 1/8 in Field Fillable No Process Connection Location Center Back Case Color Black IP/NEMA Rating IP52 Primary Pressure Range 0 to 160 Dry Dampening Feature None Vibration Resistance None Dial Color Black Pressure Gauge Type General Purpose Dial Pressure GaugeProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
