Flir Infrared Window

Sebelum PPN:
Rp9.699.900 - Rp18.999.900
Spesifikasi
UNSPSC31242002
Body MaterialAluminium
BrandFLIR
ComponentsAnodized Aluminium Frame and Cover
IP Rating67
IncludesInstallation Instructions
Maximum Body Temperature (°C)510
Maximum Body Temperature (°F)950
Maximum Gasket Temperature (°C)76.7
Maximum Gasket Temperature (°F)170
Maximum Optic Temperature (°F)2474
Optical Maximum Temperature (°C)1355.6
Special FeaturesHinged Cover Stays Attached, No Special Tool to Secure Cover, Window Labeling/ID Inside the Cover, (3) Step Installation, No Screw Holes to Drill
UseIndoor; Outdoor
Voltage RangeAny

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flir infrared windows feature a broadband crystal, compatible with all thermal cameras and UV, visual, and fusion inspections. The windows are sized for standard knockout punches, and can be mounted on steel and Lexan panels in indoor and outdoor applications. They are also arc-resistant to protect against arc flash incidents. Visible light is transmitted clearly for image capture, although LED lamps are recommended for optimal results.
Feature
4-1/2 in Round Infrared Window Crystal Insert Size 95mm dia Viewing Aperture Size 89mm dia Viewing Aperture Area 6221 sq mm Window Thickness 4 mm NEMA Rating 12 4 IP Rating 67 Gasket Maximum Temperature 76.7 Degrees C (170 Degrees F) Body Maximum Temperature 510 Degrees C (950 Degrees F) Optic Maximum Temperature 1355.6 Degrees C (2474 Degrees F) Voltage Range Any Components Anodized Aluminum Frame and Cover Body Material Aluminum Includes Installation Instructions

Ulasan Produk

Tidak ada ulasan

Halaman Terkait