UEI TEST INSTRUMENTS Infrared Thermometer

Sebelum PPN:
Rp5.099.900
Spesifikasi
UNSPSC41112210
AlarmYes
Battery Type(2) AAA
BrandUEI TEST INSTRUMENTS
Calibration Certificate IncludedNo
Data HoldYes
Data Logging - InstrumentNo
Display - IR CameraLCD
EmissivityAdjustable 0.30, 0.70, 0.95
Focus Spot Size and Distance - Infrared (inch)1@12
IncludesBattery; Carrying Case; K-Type Thermocouple
Infrared Temperature Range (°C)-60 to 550
Infrared Temperature Range (°F)-76 to 1022
Item - Infrared ThermometerInfrared Thermometer
Laser Sighting - Infrared8 Dot Circle
Memory - InstrumentMax., Min
Operating Temperature Range (°F)32 to 122
Resolution (°C)0.1
Resolution (°F)0.1
Response Time (msec)700
Spectral Response - Infrared (µm)8.0 to 14.0
Temp. Accuracy (C) - Infrared0
Temp. Accuracy (F) - Infrared+/-2.0% of Reading or +/-4.0° Whichever is Greater
TriggerYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Infrared thermometers measure surface temperature without contact. They provide diagnostic temperature checks of industrial equipment, automotive systems, or HVAC installations.
Feature
Infrared Thermometer Temp Range (F) - Infrared -76 Degrees to 1022 Degrees Temp Range (C) - Infrared -60 Degrees to 550 Degrees Focus Spot Size and Distance - Infrared 1 in @ 12 in Temp Accuracy (C) - Infrared 0 Temp Accuracy (F) - Infrared +/-2.0 Percent of Reading or +/-4.0 Degrees Whichever is Greater Emissivity Adjustable 0.30 0.70 0.95 Laser Sighting - Infrared 8 Dot Circle Data Logging - Instrument No Display - IR Camera LCD Memory - Instrument Max Min

Ulasan Produk

Tidak ada ulasan