TRACEABLE Infrared Thermometer

Sebelum PPN:
Rp1.799.900
Spesifikasi
UNSPSC41112210
Battery Type(2) LR44
BrandTRACEABLE
Calibration Certificate IncludedYes
Display - IR CameraLCD
EmissivityFixed 0.95
Focus Spot Size and Distance - Infrared (inch)1@1
Infrared Temperature Accuracy (°C)+/-2.0% or +/-1.0 Whichever is Greater
Infrared Temperature Range (°C)-33 to 220
Infrared Temperature Range (°F)-27 to 428
Item - Infrared ThermometerInfrared Thermometer
Laser Sighting - InfraredSingle Dot
Memory - InstrumentNo
Resolution (°C)0.1
Resolution (°F)0.1
Spectral Response - Infrared (µm)8.0 to 14.0
Temp. Accuracy (F) - Infrared+/-1.8° +2.0%
TriggerPush Button

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Infrared thermometers measure surface temperature without contact. They provide diagnostic temperature checks of industrial equipment, automotive systems, or HVAC installations.
Feature
Infrared Thermometer Temp Range (F) - Infrared -27 Degrees to 428 Degrees Temp Range (C) - Infrared -33 Degrees to 220 Degrees Focus Spot Size and Distance - Infrared 1 in @ 1 in Temp Accuracy (C) - Infrared +/-2.0 Percent or +/-1.0 Degrees Whichever is Greater Temp Accuracy (F) - Infrared +/-1.8 Degrees +2.0 Percent Emissivity Fixed 0.95 Laser Sighting - Infrared Single Dot Data Logging - Instrument Single Dot Temperature Alarm - Thermometer No Display - IR Camera LCD

Ulasan Produk

Tidak ada ulasan