Control Company Infrared Thermometer

Sebelum PPN:
Rp5.599.900
Spesifikasi
UNSPSC41112210
Battery Type(2) AAA
BrandCONTROL COMPANY
Calibration Certificate IncludedYes
Data HoldYes
Data Logging - InstrumentNo
Display - IR CameraBacklit LCD
EmissivityFixed 0.95
FeaturesBacklighting
Focus Spot Size and Distance - Infrared (inch)1@11
Infrared Temperature Range (°C)-60 to 500
Infrared Temperature Range (°F)-76 to 932
Item - Infrared ThermometerInfrared Thermometer
Laser Sighting - InfraredSingle Dot
Memory - InstrumentNo
Operating Temperature Range (°F)32 to 122
Resolution (°C)0.1
Resolution (°F)0.1
StandardsISO 17025 A2LA Accredited Calibration Laboratory
TriggerYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Infrared Thermometer Temp Range (F) - Infrared -76 Degrees to 932 Degrees Temp Range (C) - Infrared -60 Degrees to 500 Degrees Focus Spot Size and Distance - Infrared 1 in @ 11 in Emissivity Fixed 0.95 Laser Sighting - Infrared Single Dot Data Logging - Instrument No Display - IR Camera Backlit LCD Memory - Instrument No Calibration Certificate Included Yes

Ulasan Produk

Tidak ada ulasan