PIC GAUGES HVAC & Boiler Gauge

Sebelum PPN:
Rp1.299.900 - Rp1.599.900
Spesifikasi
UNSPSC41112403
Accuracy±3-2-3%
Accuracy GradeASME B40.100 Grade B
Accuracy ScaleMid-Scale
ApplicationBoilers
BrandPIC GAUGES
Case ColorSilver
Case Depth (inch)1.29
Case Diameter (inch)3.21
Case Height (inch)3.21
Case MaterialSteel
Case ShapeRound
Compatible Process MediaWater
Dial ColorWhite
Gauge Accuracy GradeGrade B - Commercial
Gauge Case MaterialSteel
Gauge Wetted PartsCopper
Hazardous Location RatingNot Rated
Lens MaterialGlass
Lens Material - GaugeGlass
Mounting TypeStem-Mount
Neck Extension (inch)0.32
Nominal Dial Size (inch)3
Operating Temperature Range Ambient (°F)-30 to 180
Pointer MaterialAluminium
Pointer StyleBlack
Pressure Gauge TypeBoiler Gauge
Pressure Range TypePressure
Primary Scale Unitspsi
Process Connection (inch)1/2 NPT Male
Process Connection GenderMale
Process Connection Size (inch)1/2
Process Connection TypeNPT
Scale TypeDual
Secondary Scale Unitsft wc
Sensor MaterialCopper Alloy
SeriesTRI-HD
Socket MaterialCopper Alloy
Stem Diameter (inch)0.32
Stem Extension Length (inch)0.32
Stem Insertion Length (inch)2
Stem MaterialCopper Alloy
Temperature Accuracy±3-2-3%
Temperature Range (°C)20° to 160
Temperature Range (°F)70 to 320
Temperature Scale Range (°C)20 to 160
Temperature Scale Range (°F)70 to 320
Temperature Scale Units°C; °F
Wetted Parts MaterialCopper Alloy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tridicator boiler gauges measure pressure and temperature with separate scales with separate pointers. Their threaded connection on the stem houses a bimetal temperature element which is used to insert the gauge into the process. They are available in square and round cases. They are commonly used in boilers and other hydronic systems.
Feature
Round Boiler Gauge Boiler Gauge Nominal Size 3 in Gauge Connection Location Bottom Gauge Connection Type MNPT Gauge Connection Size 1/2 in 0 to 200 psi Gauge Accuracy +/-3-2-3 Percent Basic Gauge Case Material Steel Basic Gauge Wetted Parts Copper Basic Gauge Lens Material Plastic 80 Degrees to 320 Degrees Boiler Gauge Temp Range - F Temp Range (C) 20 Degrees to 160 Degrees Case Material Steel Case Color Silver Socket Material Copper Alloy Tube Material Copper Alloy

Ulasan Produk

Tidak ada ulasan