COOPER ATKINS High-Accuracy Thermistor Handheld Meter

Sebelum PPN:
Rp9.599.900 - Rp17.999.900
Spesifikasi
Auto Power OFFYes
BacklitYes
BrandCOOPER ATKINS
Data LoggingNo
Data Output TypeNone
Display TypeLCD
For Thermistor Type10k Thermistor
Includes BatteriesYes
Includes NIST-Traceable CertificateYes
Includes Wireless TransmissionNo
MemoryMin/Max
Number of Channels3
Number of Digits4
RTD Temperature Range (°C)-40 to 150
Sensor TypeThermistor
Temperature Meter TypeMultichannel Thermistor Temperature Meter with Min/Max
Temperature Range (°C)-40 to 150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-accuracy thermistor meters are used with thermistor probes and different types of sensors for multiple applications from industrial and process applications to food preparation, service, or handling. These instruments are commonly used in biological research laboratories and to measure air and room temperatures.
Feature
Thermistor Thermometer Thermistor Number of Channels 3 Includes NIST-Traceable Certificate Yes Accuracy +/-0.3 Degrees F or +/-0.5 Percent of Reading Whichever is Greater -40 Degrees to 300 Degrees F/-40 to 150 Degrees C (1) 9V 7/8 in H x 2 in W Display with 4-Digit Backlit LCD Functions Degrees F/ Degrees C Switchable Constant Scan Feature Low Battery Indication Min/Max Memory Temperature Trend Indication Resolution 0.1 Degrees

Ulasan Produk

Tidak ada ulasan