WINTERS High-Accuracy Dial Process Pressure Gauge

Sebelum PPN:
Rp2.899.900 - Rp3.299.900
Spesifikasi
UNSPSC23151820
Accuracy±0.5%
Accuracy GradeASME B40.100 Grade 2A
Accuracy ScaleFull Scale
ApplicationChemical Industries; Oil and Gas Industry; Power Industries; Process Industries
Bezel Gasket MaterialSilicone
Bezel MaterialPhenolic
Blowout Safety BackYes
Bolt Circle Diameter (inch)5.39
BrandWINTERS
Case ColorBlack
Case ConstructionSolid Wall
Case Depth (inch)3.4
Case Diameter (inch)5.835
Case MaterialPhenolic
Cleaned for Oxygen ServiceNo
Compatible Process MediaChemicals; Highly Corrosive Media
Dial ColorWhite
Dial Face ColorWhite
Dial Face MaterialAluminium
Dry Dampening FeatureNone
Freeze Resistant MovementNo
Gauge Accuracy GradeGrade 2A - Process
Gauge Case MaterialPhenolic
Gauge Wetted PartsBrass / Bronze
Hazardous Location RatingNot Rated
IP/NEMA RatingIP65
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Includes Vent PlugNo
Lens MaterialSafety Glass
Lens Material - GaugeSafety Glass
Mounting TypeStem-Mount
Movement Material304 Stainless Steel
Nominal Dial Size (inch)4-1/2
Non-SparkingNo
Over-Pressure Limit25%
Panel Mount Characteristics (inch dia)3 0.240 Holes on 5.390 Bolt Circle
Panel MountableNo
Pointer CharacteristicsMicrometer Adjustable
Pointer ColorBlack
Pointer MaterialAluminium
Pressure Gauge TypeProcess Pressure Gauge
Pressure Range TypePressure
Primary Scale Unitspsi
Process Connection (inch)1/4 NPT Male
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size (inch)1/4 in
Process Connection TypeNPT
Process Temperature Range (°F)-40 to 250
Removable BezelNo
Scale TypeDual
Secondary Scale UnitskPa
Sensor MaterialPhosphor Bronze
Sensor TypeBourdon Tube
SeriesPPC
Socket MaterialBrass OT58
StandardsASME; CRN
Wetted Parts MaterialPhosphor Bronze

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These dial process pressure gauges have brass/bronze wetted parts. They are commonly used compatible process media at low temperatures, at or below 140°F (60°C). Liquid-filled gauges have a case that"™s filled with glycerin or a similar liquid that reduces the flutter of the pointer. Select gauges are built with a proprietary dry case that offers resistance to vibration and pulsation.
Feature
Process Pressure Gauge Nominal Dial Size 4 1/2 in Accuracy +/-0.5 Percent Gauge Case Material Phenolic Process Connection Type NPT Process Connection Gender Male Lens Material Safety Glass Process Connection Size 1/4 in Field Fillable No Process Connection Location Bottom Case Color Black IP/NEMA Rating IP65 Primary Pressure Range 0 to 15 Dry Dampening Feature None Vibration Resistance Liquid-Filled Dial Color White Pressure Gauge Type Process Pressure Gauge

Ulasan Produk

Tidak ada ulasan