TEST PRODUCTS INTL. Handheld Thermocouple Prob
#Grup produk P109669098
Spesifikasi
| UNSPSC | 41112213 |
|---|---|
| Accuracy (°F) | ±4 below 545; ±7.54 above 545 |
| Brand | TEST PRODUCTS INTL. |
| Cable Length (ft.inch) | 3'3\" |
| Cable Material | Polyurethane Jacket |
| Connector Type | Sub Mini |
| Fitting Type | Bayonet |
| For Air | No |
| For Application | Surface |
| For Gases | No |
| For Liquids and Gels | No |
| For Solids | No |
| For Surfaces | Yes |
| Handle Material | Plastic |
| Handle Type | Straight Handle |
| Head Material | Stainless Steel |
| Includes Thermowell | No |
| Junction Type | Exposed |
| Maximum Temperature (°C) | 650 |
| Maximum Temperature (°F) | 1202 |
| Minimum Temperature (°C) | -50 |
| Minimum Temperature (°F) | -58 |
| Probe Bend (°) | 90 |
| Probe Diameter (inch) | 0.609 |
| Probe Length (inch) | 4 |
| Probe Sheath Material | Stainless Steel |
| Probe Size (inch) | 39/64x4 |
| Probe Tip Diameter (inch) | 0.6 |
| Product Type | Surface Temperature Probe |
| Response Time (s) | 6 sec to 90% of Reading |
| Sensor Type | Thermocouple |
| Temperature Range (°C) | -50 to 650 |
| Temperature Range (°F) | -58 to 1,202 |
| Thermocouple Type | Type K |
| Tip Style | Rounded |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These handheld thermocouple probes measure and monitor the surface temperatures of stationary, moving, or rotating surfaces. These probes have handles and are built with different faces to measure particular types of surfaces. Sensors with a flat and circular face measure flat surfaces; sensors with a spring-loaded face measure uneven surfaces; and sensors with rollers measure the temperatures of moving and rotating surfaces. Select probes have straight sensor probes or a 90° bend toward the tip.
Feature
Surface Temperature Probe Type K Exposed For Application Surface Sub Mini Probe Size 39/64 in x 4 in Cable Length 3 ft 3 in -58 Degrees to 1 202 Degrees F/-50 Degrees to 650 Degrees C ThermocoupleProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
