OAKTON Handheld RTD Prob

Sebelum PPN:
Rp5.699.900
Spesifikasi
UNSPSC42182209
Accuracy (°C)±0.2
BrandOAKTON
Cable Length (ft)3
Connector Type3-Pin Locking Connector
For AirYes
For ApplicationAirLiquids and GelsSolids
For GasesNo
For Liquids and GelsYes
For SolidsYes
Maximum Temperature (°C)150
Maximum Temperature (°F)302
Minimum Temperature (°C)-50
Minimum Temperature (°F)-58
Probe BendStraight
Probe Diameter (inch)0.125
Probe Length (inch)4.63
Probe Sheath Material316 Stainless Steel
Probe Size (inch)1/8x4-5/8
Sensor TypeRTD
Temperature Range (°C)-50 to 150
Temperature Range (°F)-58 to 302

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handheld RTD thermistor probes have a straight or coiled cable with a terminal connection like a mini plug or 3-pin connector that connects them with a meter or receiver. Different thermistor types can be used to measure varying temperature ranges, and various wire insulation and sensor materials can be used for multiple resistance properties. Typically built with durable plastic or steel handles, these probes are commonly used for manual inspection, maintenance, and other general temperature measurements.
Feature
Immersion Temperature Probe For Application Air Liquids and Gels Solids 3-Pin Locking Connector Cable Length 3 ft -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C

Ulasan Produk

Tidak ada ulasan