Spesifikasi
| UNSPSC | 41112213 |
|---|---|
| Accuracy (°C) | ±0.3 |
| Brand | EXTECH |
| Cable Length (ft.inch) | 3'4\" |
| Cable Material | Polyurethane |
| Connector Type | 4-Pin Proprietary DIN Plug |
| Fitting Type | 4-Pin Proprietary DIN Plug |
| Flange Material | 316 Stainless Steel |
| For Air | No |
| For Application | Liquids and GelsSolids |
| For Gases | No |
| For Liquids and Gels | Yes |
| For Solids | Yes |
| For Surfaces | Yes |
| Head Material | Stainless Steel |
| Includes Signal Converter | No |
| Includes Thermowell | No |
| Maximum Temperature (°C) | 500 |
| Maximum Temperature (°F) | 932 |
| Minimum Temperature (°C) | -40 |
| Minimum Temperature (°F) | -40 |
| Number of wires | 4-Wire |
| Opening Diameter (inch) | 0.25 |
| Probe Bend | Straight |
| Probe Diameter (inch) | 0.188 |
| Probe Length (inch) | 4 |
| Probe Sheath Material | Stainless Steel |
| Probe Size (inch) | 3/16x4 |
| Process Mounting (inch) | 1/8 NPT Bayonet |
| Resistance (ohm) | 100 |
| Response Time (s) | 1 |
| Rtd Type | 4-Wire Pt100 ohm |
| Sensor Type | RTD |
| Temperature Range (°C) | -40 to 500 |
| Temperature Range (°F) | -40 to 932 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Handheld RTD thermistor probes have a straight or coiled cable with a terminal connection like a mini plug or 3-pin connector that connects them with a meter or receiver. Different thermistor types can be used to measure varying temperature ranges, and various wire insulation and sensor materials can be used for multiple resistance properties. Typically built with durable plastic or steel handles, these probes are commonly used for manual inspection, maintenance, and other general temperature measurements.
Feature
Immersion Temperature Probe RTD Type 4-Wire Pt100 ohm For Application Liquids and Gels Solids Number of Wires 4-Wire 1/8 in NPT Bayonet 4-Pin Proprietary DIN Plug Cable Material Polyurethane Cable Length 3 ft 4 in -40 Degrees to 932 Degrees F/-40 Degrees to 500 Degrees CProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
